C24G2AE 23.6 Inch HDMI DP Monitor

Order Code: ZT2119060S

£163.99 Inc VAT (20%)


Description

AOC C24G2AE 23.6 Inch HDMI DP Monitor This 165 Hz display impresses with its lightning-fast 1 ms response time and VA panel, generating extraordinarily powerful colours. The FreeSync Premium support guarantees perfect synchronisation between monitor and GPU.
Expand your view with multiple monitor set-up. The narrow border and frameless design offer the minimal bezel distraction for the ultimate battle station.
A 165Hz refresh rate, well over twice the industry standard of 60Hz, makes games run smooth as silk. Realize the potential in your graphics card. Forget screen tearing and forget motion blur. Feel your reflexes become one with the action. Never look back.
A pixel response time of 1ms means speed without the smear for an enhanced experience. Fast-moving action and dramatic transitions will be rendered smoothly without the effects of ghosting.
Enjoy the best quality visuals even in fast paced games. The AMD FreeSync Premium Technology ensures that the GPUís and monitorís refresh rates are synchronised, which provides a fluid, tear free gaming experience at highest performance. The AMD FreeSync Premium features a refresh rate of minimum 120Hz, decreasing blur and sharpening the picture for a more life-like experience. The LFC feature eliminates the risk of stutter in case the frame rate drops below the refresh rate.
Curved design wraps around you putting you at the centre of the action and provides an immersive gaming experience.
Built-in speakers make it easy to catch up with family, friends and colleagues. For movies, music, games and more, youíll enjoy quality audio without the hassle of connecting external speakers.

See full description
Specifications for C24G2AE 23.6 Inch HDMI DP Monitor
  • Form
    Curved VA Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    23.6in
  • Display Port
    Yes
  • Aspect Ratio
    16:09:00
  • Built-In Speakers
    2 x 2w
  • Colour
    Black/Red
  • Dimensions (W x D x H)
    536x69x321mm
  • Size Range
    23-23.9in
  • Contrast Ratio
    3000:01:00
  • Dimensions With Stand
    536x227x421mm
  • Resolution
    1920x1080
    Yes
  • Panel Type
    VA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome