Evnia 5000 27in HDMI DP Gaming Monitor

Order Code: ZT5151599S

£229.99 Inc VAT (20%)


Description

Philips Evnia 5000 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel DisplayHDR 400 HDMI DisplayPort Gaming Monitor

Specifications for Evnia 5000 27in HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Display Port
    1
  • Vesa Mount Size
    100x100mm
  • Height Adjustable
    Yes
  • Panel Type
    IPS
  • Aspect Ratio
    16:09
  • Contrast Ratio
    1200, 1
  • Size Range
    27in
  • Weight With Stand
    5.68kg
  • Weight
    3.86kg
  • Response Time
    1ms (Typical)
  • Dimensions With Stand
    614x261x519mm
  • Dimensions (W x D x H)
    614x60x368mm
  • Colour
    Dark Slate
  • Resolution
    QHD
  • Monitor Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome