Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
G4 23.8" Fsync HDMI DP Gaming Monitor
By AOC
Order Code:
ZT4782250S
£154.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
154.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/g4-23-8-inch-fsync-hdmi-dp-gaming-monitor/p/ZT4782250S
Add to quotation
View all Computer Monitors
Description
AOC G4 23.8 Inch 1920 x 1080 Pixels Full HD FreeSync HDMI DisplayPort Gaming Monitor
Specifications
Specifications for G4 23.8" Fsync HDMI DP Gaming Monitor
Type
Desktop Monitors
Response Time
1ms
Panel Type
IPS
Display Port
1
Aspect Ratio
16:9
Weight With Stand
3.48kg
Size Range
23.8-24in
Contrast Ratio
1000:1
Product Type
IPS Monitor
Built-In Speakers
2 x 2w
Monitor Size
23.8in
Dimensions (W x D x H)
540.0x50.6x540.0mm
Dimensions With Stand
434.5x177.4x540.0mm
Resolution
FHD
Weight
2.7kg
Colour
Black/Grey
Vesa Mount Size
100x100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome