GS75 27in IPS FreeSync HDMI DP Monitor

Order Code: ZT4972890S

£279.99 Inc VAT (20%)


Description

LG UltraGear 27GS75Q 27 Inch 2560 x 1440 Pixels Ultra Wide Quad HD IPS Panel AMD FreeSync HDMI DisplayPort Monitor

Specifications for GS75 27in IPS FreeSync HDMI DP Monitor
  • Product Type
    Desktop Monitors
  • Aspect Ratio
    16:09
  • Weight
    4.05kg
  • Monitor Size
    27in
  • Panel Type
    IPS
  • Contrast Ratio
    1000:01:00
  • Built-In Speakers
    No
  • Height Adjustable
    110mm
  • Colour
    Black
  • Response Time
    1ms
  • Resolution
    QHD
    2560x1440
  • Display Port
    1
  • Size Range
    27-27.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome