GS95 45in Oled Fsync HDMI DP USB Monitor

Order Code: ZT4972897S

£1,749.99 Inc VAT (20%)


Description

LG GS95 45 Inch 3440 x 1440 Pixels Wide Quad HD OLED FreeSync Premium Pro HDMI DisplayPort USB Curved Gaming Monitor

Specifications for GS95 45in Oled Fsync HDMI DP USB Monitor
  • Product Type
    Desktop Monitors
  • Display Port
    1
  • Resolution
    WQHD
  • Weight
    8.9kg
  • Monitor Size
    45in
  • Size Range
    35-49.9in
  • Height Adjustable
    Yes
  • USB Port
    2
  • Weight With Stand
    12.3kg
  • Panel Type
    OLED
  • Contrast Ratio
    1500000, 1
  • Dimensions With Stand
    992.7x335.1x537.7-657.7mm
  • Aspect Ratio
    21:9
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome