Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
P2425H 24in LED Monitor
By Dell
Order Code:
ZT5114376S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/p2425h-24in-led-monitor/p/ZT5114376S
Add to quotation
View all Computer Monitors
Description
Dell P2425H 24 Inch Full HD Monitor
Specifications
Technical Information
Specifications for P2425H 24in LED Monitor
Product Type
Desktop Monitors
Resolution
Yes
Environment Support
ENERGY STAR Certified
Built-In Speakers
No
Display Port
1
Dimensions (W x D x H)
538.64x50.03x314.23mm
Aspect Ratio
16:9
USB Port
3
Weight
3.12kg
Dimensions With Stand
538.64x181.75x364-496.53mm
Vesa Mount Size
100x100mm
Height Adjustable
150mm
Panel Type
IPS
Colour
Black/Silver
Monitor Size
23.8in
Contrast Ratio
1500, 1
Size Range
23-23.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome