P34w-20 34.1in IPS HDMI DP USB-C Monitor

Order Code: ZT4972726S

£659.99 Inc VAT (20%)

Currently unavailable

Description

Lenovo ThinkVision P34w-20 34.1 Inch 3440 x 1440 Pixels Wide Quad HD IPS Panel HDMI DisplayPort USB-C Monitor

Specifications for P34w-20 34.1in IPS HDMI DP USB-C Monitor
  • Monitor Size
    34in
  • Product Type
    Desktop Monitors
    WLED Monitor
  • Colour
    Black
  • Size Range
    34-35in
  • Panel Type
    IPS
  • Weight With Stand
    10.8kg
  • USB Port
    Yes
  • Contrast Ratio
    1000:1
  • Display Port
    Yes
  • Aspect Ratio
    21:9
  • Resolution
    3440x1440
    WQHD
  • Weight
    7.4kg
  • Built-In Speakers
    2x 3w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome