PA329CRV ProArt 31.5in 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort USB USB-C Monitor

Order Code: ZT5531624S

£819.99 Inc VAT (20%)


Description

ProArt Display PA329CRV is a 31.5-inch 4K HDR monitor designed for professional video editors. This Calman Verified display boasts a wide colour gamut with 98% DCI-P3 coverage and is factory pre-calibrated to Delta E < 2 for exceptional colour accuracy. For added convenience, the built-in USB-C port offers DisplayPort™ support, superfast data transfers, and 96-watt power delivery via a single cable.The 4K UHD (3840 x 2160) panel of PA329CRV delivers four times the pixel density and three times more onscreen space than similarly sized FHD displays, resulting in sharper visuals with greater levels of detail. HDR10 and VESA DisplayHDR™ 400 compatibility ensure the brightest whites and darkest black hues for exceptional contrast that results in rich, lifelike imagery?all to help artists fully realize their creative visions.PA329CRV goes beyond industry colour standards, providing 98% DCI-P3 and 100% sRGB coverage bringing out the smallest details in photos.Each ProArt display is factory pre-calibrated using a new three-scale process to guarantee industry-leading colour fidelity. The display then undergoes stringent testing using ASUS advanced grayscale tracking technology to ensure smoother colour gradations, better uniformity, and high colour accuracy with a Delta E < 2 colour difference.ASUS-exclusive ProArt Preset provides multiple colour modes to suit different needs. PA329CRV is compliant with the DICOM Part 14 standard to ensure smooth gradations and accurate identification of grayscale shading.The included USB-C port enables superfast data transfers, DisplayPort connectivity, and 96-watt power delivery to charge laptops and other devices - all via a single cable. In addition to USB-C, ProArt display offers a myriad of connectivity options including HDMI, DisplayPort™ (with daisy-chain support) , USB Type-A, and additional USB-C downstream port for compatibility with a wide range of devices. DisplayPort allows users to daisy-chain multiple displays from a single video source, enhancing productivity. PA329CRV also serves as a hub and includes a passthrough port for headphones.A built-in USB 3.2 hub at the bottom of PA329CRV includes one USB Type-A port and USB-C, allowing you to easily connect a variety of devices and peripherals, as well as charge compatible devices.?The new hardware-based ASUS Ultra-Low Blue Light technology reduces potentially harmful high-energy blue light emissions while offering colour performance thats better than monitors with software-only filtering solutions.Each ProArt display features an ergonomic stand with tilt, swivel, pivot, and height adjustments for comfortable viewing. The ability to pivot the screen clockwise or counterclockwise 90 for use in Portrait mode comes in handy when working with long documents, coding or web browsing. Furthermore, the quick-release feature makes it easy to attach the display via the integrated VESA wall mount?screw-free, so it's done in seconds!

See full description
Specifications for PA329CRV ProArt 31.5in 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort USB USB-C Monitor
  • Resolution
    Yes
    3840x2160
  • Panel Type
    IPS
  • Vesa Mount Size
    100x100mm
  • Contrast Ratio
    3000:1
  • Product Type
    IPS Monitor
    Desktop Monitors
  • Height Adjustable
    Yes
  • Size Range
    28-31.9in
  • Weight
    6.7kg
  • Monitor Size
    31.5in
  • Response Time
    5ms (GtG)
  • Dimensions With Stand
    713.8x240x617.7mm
  • Built-In Speakers
    2 x 2w
  • USB Port
    Yes
  • Weight With Stand
    9.9kg
  • Aspect Ratio
    16:9
  • Display Port
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome