Rog StriX XG32WCS 31.5in 2560 x 1440 Pixels Quad HD HDMI DisplayPort USB-C Gaming Monitor

Order Code: ZT5531625S

£359.99 Inc VAT (20%)


Description

Elevate your gaming experience with the ROG Strix XG32WCS, meticulously crafted for utility and performance. Immerse yourself in smooth, lifelike visuals boasting a 1440p resolution, 180Hz refresh rate, and lightning-fast 1ms response time. Conquer challenges effortlessly with AI-powered features, and enhance your connectivity options with the inclusion of a versatile Type-C connection, ensuring you stay ahead while enjoying the convenience of modern connectivity.Immerse yourself in stunning visual precision with the ROG Strix XG32WCS. Its curved design technology, coupled with a vivid 1440p resolution and Display HDR400 support, ensures an unparalleled gaming and multimedia experience, bringing every detail to life with vibrant colours and remarkable clarity.Decimate lag and motion blur with 180Hz refresh rate and lightning-fast 1ms (GTG) response time. This combination ensures smooth, responsive gameplay, giving you the edge in fast-paced titles like first-person shooters, racing games, and real-time strategy games. React instantly to on-screen action and land those critical shots with confidence.Enjoy a tear-free gaming experience with FreeSync compatibility. This ensures smooth, synchronized visuals by enabling variable refresh rate (VRR) by default. Additionally, ELMB-SYNC technology eliminates ghosting and tearing for sharp visuals and high frame rates while gaming. Integrated ASUS Variable Overdrive technology dynamically adjusts the monitor's overdrive setting as frame rates fluctuate, ensuring optimal results for any game.Immerse yourself in a wider range of vibrant colours with a cinema-standard DCI-P3 90% and sRGB 125% colour gamut. Each monitor undergoes rigorous factory checks to ensure colour accuracy, guaranteeing a lifelike and immersive visual experienceConnect your devices with ease thanks to the extensive connectivity options, including a Type-C port* supports DP Alt mode for video out and power delivery, DisplayPort 1.4 for high-resolution and high-refresh-rate connections, and HDMI port for connecting consoles and other multimedia devices.With AI-powered GamePlus technology, the monitor analyses the scene on-screen in real-time and adjusts the GamePlus crosshair to enhance targeting accuracy. Additionally, Dynamic Shadow Boost brightens dark areas without overexposing bright areas, providing a clear advantage in low-light environments.This monitor boasts a compact footprint, saving valuable desk space. It also features a convenient phone holder on the stand, allowing you to easily keep your phone within reach and charge it simultaneously via the Type-C port. The ergonomically-designed stand provides tilt, swivel and height adjustment, ensuring you find the perfect viewing position for all-day comfort. Additionally, VESA compatibility lets you mount the monitor to the wall for even greater flexibility.

See full description
Specifications for Rog StriX XG32WCS 31.5in 2560 x 1440 Pixels Quad HD HDMI DisplayPort USB-C Gaming Monitor
  • Aspect Ratio
    16:9
  • Contrast Ratio
    3500: 1
  • Display Port
    1
  • Panel Type
    VA
  • Weight With Stand
    9.4kg
  • Vesa Mount Size
    100x100mm
  • Height Adjustable
    Yes
  • Colour
    Black
  • Monitor Size
    32in
  • Response Time
    1ms (GtG)
  • Resolution
    2560x1440
  • Dimensions With Stand
    708x246x573mm
  • Weight
    6.1kg
  • Size Range
    32-34.9in
  • Product Type
    VA Monitor
    Desktop Monitors
  • USB Port
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome