Tuf Gaming VG279QL3A 27in 1920 x 1080 Pixels Full HD Fast IPS HDMI DisplayPort Gaming Monitor

Order Code: ZT5531563S

£239.99 Inc VAT (20%)


Description

The 27-inch TUF Gaming VG279QL3A Full HD gaming monitor features a Fast IPS panel for 180 Hz gaming. ASUS Extreme Low Motion Blur and AMD FreeSync™ Premium, G-SYNC compatible, VESA AdaptiveSync technologies enables buttery-smooth gaming. In addition, it meets VESA DisplayHDR™ 400 standards and has a 125% sRGB colour gamut to offer exceptional colours and contrast.The 180Hz refresh rate decimates lag and motion blur to give you the upper hand in first person shooters, racers, real-time strategy, and sports titles. This ultrafast refresh rate lets you play at the highest visual settings and lets you react instantly to what's onscreen so you'll get that first strike in.AMD FreeSync Premium, NVIDIA VESA AdaptiveSync technology ensures supersmooth, tear-free visuals with low latency.TUF Gaming VG279QL3A takes advantage of HDR technology to deliver more vivid colours and higher contrast levels compared to traditional monitors.ASUS Extreme Low Motion Blur (ELMB) technology provides a 1 ms GTG response time to eliminate smearing and motion blur. It makes moving objects appear even sharper, so gameplay is more fluid and responsive.Integrated ASUS Variable Overdrive technology allows the display to dynamically alter its overdrive setting as frame rates fluctuate, ensuring optimal results for any game. You choose how strong you want the overall effect to be, then let the monitor take it from there.

See full description
Specifications for Tuf Gaming VG279QL3A 27in 1920 x 1080 Pixels Full HD Fast IPS HDMI DisplayPort Gaming Monitor
  • Colour
    Black
  • Panel Type
    IPS
  • Weight
    3.7kg
  • Built-In Speakers
    2 x 2w
  • Product Type
    IPS Monitor
    Desktop Monitors
  • Display Port
    1
  • Weight With Stand
    5.9kg
  • Dimensions With Stand
    615x215x547mm
  • Height Adjustable
    Yes
  • Response Time
    1ms (GtG)
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1000:1
  • Resolution
    1920x1080
  • Monitor Size
    27in
  • Size Range
    27-27.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome