UltraGear 27" FreeSync HDMI DP Monitor

Order Code: ZT4784255S

£179.99 Inc VAT (20%)


Description

LG 27GS60F-B UltraGear 27 Inch 1920 x 1080 Pixels Full HD IPS Panel AMD FreeSync HDMI DisplayPort Gaming Monitor

Specifications for UltraGear 27" FreeSync HDMI DP Monitor
  • Type
    Desktop Monitors
  • Dimensions With Stand
    614.2x224.8x454.2mm
  • Display Port
    1
  • Product Type
    IPS Monitor
  • Weight With Stand
    5.8kg
  • Size Range
    27-27.9in
  • Monitor Size
    27in
  • Panel Type
    IPS
  • Aspect Ratio
    16:9
  • Height Adjustable
    No
  • Resolution
    1920x1080
    Yes
  • Contrast Ratio
    1000:1
  • Weight
    5.1kg
  • Colour
    Black
  • Dimensions (W x D x H)
    614.2x51.7x364.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome