Vero B248Y Ebemiqprcuzxv 23.8in 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor

Order Code: ZT5531620S

£279.99 Inc VAT (20%)

Currently unavailable

Description

Boasting a versatile USB-C port, Acer B8 Series Docking Displays amplify your productivity by quickly connecting to and charging laptops and other peripheral devices while also providing sharp 1080p visuals.Enjoy a bezel-less view from the ZeroFrame design and superior visuals with 72% NTSC and Delta E<2 colour accuracy.Acer VisionCare 3.0 technology reduces eye strain by detecting the amount of light in the environment and automatically adjusting to provide the most comfortable viewing experience possible.The adjustable webcam paired with Windows Hello™ not only makes it easier to sign in, but gives you the flexibility to find the best and most comfortable angle during online meetings.Reduce unnecessary desk clutter by using the USB Type-C and RJ45 ports located directly on the monitor itself. Easily link screens together with a single connection with daisy chain functionality (on models with Display Port output) .With Adaptive-Sync, the monitors framerate is synced with that of the graphics card, which eliminates screen tearing and delivers ultra-smooth video playback.

See full description
Specifications for Vero B248Y Ebemiqprcuzxv 23.8in 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor
  • Monitor Size
    23.8in
  • Height Adjustable
    Yes
  • Product Type
    IPS Monitor
    Desktop Monitors
  • Size Range
    23-23.9in
  • Colour
    Black
  • Built-In Speakers
    2 x 2w
  • Panel Type
    IPS
  • USB Port
    Yes
  • Response Time
    4ms
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:9
  • Display Port
    Yes
  • Contrast Ratio
    1000:1
  • Resolution
    1920x1080
    FHD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome