1.2m Locking C13 to C14 Power Cables x6

Order Code: ZT1533770S

£149.99 Inc VAT (20%)


Description

1.2m Locking C13 to C14 Power Cables x6 Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will fit into any standard IEC receptacle or power inlet; the locking" feature is enabled only when used with APC AP8000 series Rack PDUs or IT equipment with built-in locking receptacles. These locking connectors reduce the probability of accidentally disconnecting cords and dropping loads."

See full description
Specifications for 1.2m Locking C13 to C14 Power Cables x6
  • Colour
    Black/Yellow
  • Form
    Power Cable
  • Weight
    1.01kg
  • Cable Length
    1.22m
  • Product Type
    External Computer Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome