Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers & Electronics - Various
Elements Black 6Tb 3.5In
By WD
Order Code:
ZT1564735S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/computers-and-electronics-various/elements-black-6tb-3-5in/p/ZT1564735S
Add to quotation
View all Computers & Electronics - Various
Description
Elements Black 6tb 3.5in Usb 3.0/2.0
Specifications
Specifications for Elements Black 6Tb 3.5In
Depth
135mm
Type
HDD
Height
165.8mm
Width
48mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome