Metal Oxide Thermal CPU Paste Compound

Order Code: ZT1538771S

£4.49 Inc VAT (20%)


Description

Metal Oxide Thermal CPU Paste Compound Our thermal CPU paste improves the effectiveness of CPU coolers by thermally bonding the CPU to the heatsink.
A high quality metallic solution that helps to ensure maximum dissipation of heat generated by the CPU for optimized performance and greater system stability; and is more effective than standard silicon-based heat grease/CPU paste, providing optimum protection against CPU heat damage.
Please see our support section for the Material Safety Data Sheet for SILVGREASE1.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Metal Oxide Thermal CPU Paste Compound
  • Depth
    67mm
  • Type
    Thermal Paste
  • Width
    20mm
  • Form
    Thermal Paste
  • Weight
    4g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome