White Healthcare Remote Control

Order Code: ZT1539337S

£31.99 Inc VAT (20%)


Description

Philips White Healthcare Remote Control Healthcare remote control.
Designed for use in healthcare environments, this Philips Professional Remote Control features a simple, colour-coded button layout on an easy-clean surface.

Specifications for White Healthcare Remote Control
  • Type
    Televisions
  • Depth
    203mm
  • Colour
    White
  • Height
    20mm
  • Width
    48mm
  • Dimensions (W x D x H)
    203x48x20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome