DCR009 Compact Bluetooth Speaker

Order Code: ZT3115840S

£94.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCR009 Compact Bluetooth Speaker is compact, powerful and extremely durable. Thanks to its IP67 rating its able to withstand dust and liquids, ideal for tough worksite conditions. Bluetooth 5.0 pairing allows you to connect with a device up to 30 metres away and at full volume it can emit an impressive 86dB. When at half volume, and fully charged, it can last for 16 hours. Front control buttons allows user to control audio directly from unit. This is a rechargeable Bluetooth speaker comes with a USB-A to USB-C charging cable. Specifications: Max. Volume: 86dB.Runtime: 16 Hours @ 50% Volume.Charge Time: 2 hours.IP Rating: IP67.

See full description
Specifications for DCR009 Compact Bluetooth Speaker
  • Type
    Bluetooth Speaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome