0
1
2
3
4

DMR202 12V/18V Job Site Bluetooth Speaker - Body Only

Order Code: ZT4133318S

£129.99 Inc VAT (20%)


Description

Makita DMR202 Job Site Speaker Cordless Bluetooth 12V - 18V (Body Only)
The Makita DMR202 Bluetooth Job Site Bluetooth speaker has been developed from the DMR200 with the additional benefit of being able to play music from USB memory. It can be powered by Makita lithium ion batteries from the CXT or LXT range (12V max, 14.4V or 18V) and also from the supplied AC/DC power adaptor.
Perfect for playing your music wirelessly via Bluetooth or with your mobile device connected to the AUX-IN socket. Sold as a body only machine without batteries or charger.

Features:
LCD panel displays song titles, singers etc.
Plays music in USB Flash Memory.
Repeat function (repeat entire playlist/one song/entire playlist within folder/play at random) .

Equipped with Bluetooth class 2 to wirelessly connect your mobile device for playing music with a range up to 10m.
AUX-IN jack.
AC adaptor jack.
USB port allows for charging mobile device.

Storage compartment for mobile device: Charging of mobile device still possible when stored.
Flat anti-slip top surface.
2-way speaker system.
IP64 rated dust and shower-proof construction.
LED indicators for condition of tool and Bluetooth connection.
Elastomer bumpers protect against rough handling on a jobsite.
Carry handle for easy transport.

Comes With:
AC Power Adaptor
Specification:
Battery Type: Lithium-ion
Battery Range: 10.8 - 18 v
Dimensions (LxWxH) : 211 x 199 x 206 mm
Speakers:
Woofer: 101.6mmØ
Tweeter: 36mmØ
Practical Output (18v) 10.0W
Net weight: 2.7 - 3.3 kg

See full description
Specifications for DMR202 12V/18V Job Site Bluetooth Speaker - Body Only
  • Connection
    USB
    Bluetooth
  • Weight
    2.7 - 3.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome