DMR203 Cxt/Lxt Bluetooth Job Site Speaker (Body Only)

Order Code: ZT3447130S

£119.99 Inc VAT (20%)


Description

Pair up to 10 of these Makita Radios together to play the same sound simultaneously
The Makita DMR203 is a cordless job site radio with True Wireless Stereo (TWS) technology. This allows the user to wirelessly pair two DMR203's via Bluetooth to enjoy a deep, rich and powerful stereo sound. Compatible with both CXT and LXT batteries between 10.8 and 18 volts.

Features:
6 x selectable sound modes to suit the music genre and MY EQ mode to customize your sound
My Equaliser (MY EQ) Mode enables the user to independently adjust treble, midrange and bass for the desired sound quality
Multi-speaker connection is possible thanks to True Wireless Stereo (TWS) technology
Up to ten DMR203's can be paired and connected to one mobile device to play the same sound simultaneously
Equipped with Bluetooth Version 5.0 Class 2 to wirelessly connect to your mobile device for playing music with a range of up to 10m
Colour LCD panel: Song title, artist name etc. can be displayed
An ø89mm passive radiator works together with the woofer to provide extra deep and rich bass sound.
IP65 rated dust and shower-proof construction
AUX-IN jack and AC adaptor jack
Storage compartment for mobile device: Charging of mobile device is still possible when stored
Flat anti-slip top surface
Elastomer bumpers protect against rough handling on a job site
Carry handle for easy transport
Compatible with all CXT or LXT batteries from 10.8-18V
Not compatible with G-Series batteries
Specifications:
Power source: AC/DC or li-ion battery
Battery Type: Lithium-ion CXT or LXT
Battery Range: 10.8-18V
Speakers: Woofer: 101.6mmØ, Tweeter: 36mmØ, Passive radiator: 89mmØ
Practical Output (18V) : 10.0W
Bluetooth: Version 5.0 Class 2
Bluetooth range: 10m
Net weight: 2.7-3.4 kg

See full description
Specifications for DMR203 Cxt/Lxt Bluetooth Job Site Speaker (Body Only)
  • Product Type
    Job Site Speaker
  • Weight
    2.7-3.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome