Dudao Y12 Portable Bluetooth Speaker White
0
1
2
3

Dudao Y12 Portable Bluetooth Speaker White

Order Code: ZT4269849S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.736%


Description

MAPLIN SKU: MAP722 Barcode: 5055189040809 MPN: Y12

Features
Wireless Portable Bluetooth Speaker
Bluetooth 5.0 connection
Range of 10m
Built-in microphone to easily make and receive calls
300 mAh built-in battery for up to 2.5 hours playback
The Maplin Dudao Y12 Portable Bluetooth Speaker is a Wireless speaker perfect for playing music and for making calls, at home or at work.

Simply connect your mobile device to the speaker via Bluetooth 5.0 and enjoy your music, anywhere you go. It receives the signal at a distance of 10m, so you can listen to music even from a distance. The 300mAh rechargeable battery is good for up to 2.5 hours of playback and can be recharged in just 2 hours via a micro USB connector. It includes a built-in microphone to easily make and receive calls.

See full description
Specifications for Dudao Y12 Portable Bluetooth Speaker White
  • Connection
    Bluetooth 5.0
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome