Leviathan V2 PC Gaming Soundbar with Subwoofer

Order Code: ZT5513601S

£259.99 Inc VAT (20%)


Description

Multi-driver PC Soundbar and Subwoofer for crisp, clear trebles and deep, punchy bass. Packed with 2 full-range drivers, a down-firing subwoofer, and more, our all-in-one sound system is designed to provide full-range, high-fidelity sound that elevates your audio experience.<br>THX Spatial Audio for a wide, true-to-life soundstage. Our advanced 7.1 surround sound delivers audio with pinpoint accuracy, allowing for a more realistic and detailed soundstage that makes your movies, games, and music truly come alive.<br>Compact Desktop Form Factor for room-filling sound and minimal footprint. The compact soundbar fits perfectly beneath your monitor to keep your desktop clutter-free, while detachable rubber feet keep it angled towards you for minimal audio obstruction.<br>Bluetooth 5.2 for seamless PC and mobile connection. Enjoy smooth, stutter-free sound with a low-latency Bluetooth connection, as you switch from your PC to as many as 8 other devices conveniently paired via the Razer Audio App.<br>Powered by Razer Chroma RGB for greater customization and immersion. With 18 lighting zones, countless patterns, dynamic in-game lighting effectsexperience full RGB customization and deeper immersion with the worlds largest lighting ecosystem for gaming devices.

See full description
Specifications for Leviathan V2 PC Gaming Soundbar with Subwoofer
  • Power
    Mains
  • Colour
    Black
  • Number of Speakers
    1 and Subwoofer
  • Connection
    Bluetooth / USB
  • Product Type
    Speakers
    Soundbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome