Multibrackets M Pro Series - Soundbar Holder. Placement: TV bracket, Maximum weight capacity: 5 kg, Material: Steel. Height (max) : 65 cm, Width: 250 mm, Depth: 144 mm. Package depth: 660 mm, Package height: 50 mm, Package width: 80 mm. Shipping (inner) case height: 11.8 cm, Shipping (inner) case length: 67.2 cm, Shipping (inner) case width: 42 cm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy