M3 Portable Wireless Bluetooth Speaker with Twin Pair Mode

M3 Portable Wireless Bluetooth Speaker with Twin Pair Mode

Order Code: ZT3445311S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Veho M3 Portable Wireless Bluetooth Speaker with twin pair mode. Tweeter diameter (imperial) : 3.81 cm (1.5") RMS rated power: 3 W, Frequency range: 100 - 16000 Hz. Connectivity technology: Wireless, Frequency range: 100 - 16000 GHz, Bluetooth range: 10 m. Product type: Mono portable speaker, Product colour: Black, Product design: Round. Recommended usage: Universal

Specifications for M3 Portable Wireless Bluetooth Speaker with Twin Pair Mode
  • Product Type
    Mono Portable Speaker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome