SRS-XV900 Powerful Wireless Party Speaker

SRS-XV900 Powerful Wireless Party Speaker

Order Code: ZT5513605S

£1,499.99 Inc VAT (20%)


Description

Experience powerful omnidirectional sound with the SRS-XV900, our loudest wireless, Bluetooth party speaker in the X-series range, designed to fill space with sound. X-Balanced Speaker Unit and Jet Bass Booster for deep, punchy bass. Midrange drivers ensure vocal clarity. 6 tweeters for high-frequency sound. Boost bass with MEGA BASS button! LIVE LIFE LOUD and create memorable moments with SRS-XV900.<br>Add ambience with the multi-colour lighting that radiates in all directions. Select your preferred colour on the intuitive top touch panel, or in the Sony Music Centre app. You can use the app to optimise your audio settings or control your music too.<br>Use your speaker indoors or outdoors. The SRS-XV900 is portable with handle and sturdy wheels to easily move it around your home and outdoor area. It has an impressive 25 hours of battery life, supports quick charging (10 mins for 3 hours battery) and smartphone charging, to keep the tunes going all day and night.<br>TV Sound Booster is a Sony unique feature that let's you enjoy enhanced sound when watching TV. Deep bass and realistic high-frequency sound from the XV900 fills the room and boosts your TV's sound to provide a true audio-visual experience. Simply connect the optical cable (included) and select TV Sound Booster mode.<br>Love karaoke or playing guitar? With two inputs, you can plug in two microphones or use one input for your guitar and use the SRS-XV900 as an amp. Party Connect via Bluetooth allows you to connect up to 100 compatible Sony Bluetooth speakers to enjoy synchronised sound and lighting for an extra large party.

See full description
Specifications for SRS-XV900 Powerful Wireless Party Speaker
  • Power
    Rechargeable Battery
  • Weight
    26.6kg
  • Number of Speakers
    1
  • Colour
    Black
  • Product Type
    Party Speaker
    Speakers
  • Battery Life
    25hours
  • Connection
    Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome