Z313 21 Speaker System 25W Total Rms With Compact Sub Woofer And 2 Satellites And Wired Control Pod Black

Z313 21 Speaker System 25W Total Rms With Compact Sub Woofer And 2 Satellites And Wired Control Pod Black

Order Code: ZT1527955S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Logitech Speaker System Z313. Audio output channels: 2.1 channels, RMS rated power: 25 W, Recommended usage: PC. Satellite speakers RMS power: 5 W, Satellite speaker dimensions (WxDxH): 81 x 89 x 146 mm, Satellite speaker weight: 240 g. Subwoofer RMS power: 15 W, Subwoofer dimensions (W x D x H): 220 x 228 x 150 mm, Subwoofer weight: 2.3 kg. Power source: AC, Power plug type: Type G. Connectivity technology: Wired, Line-in connectivity: 3.5 mm, Headphone connectivity: 3.5 mm

See full description
Specifications for Z313 21 Speaker System 25W Total Rms With Compact Sub Woofer And 2 Satellites And Wired Control Pod Black
  • Colour
    Black
  • Type
    Speakers
  • Number of Speakers
    3
  • Form
    Desktop Speaker
  • Output
    25W
  • Power
    Mains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome