Counterfeit Detector, 50, With Reflector And UV Lamp

Order Code: ZT2727131S

£109.99 Inc VAT (20%)


Description

Counterfeit detector, 50, with reflector and UV lamp. Supplied = assembled. Product type = verification/counting devices. Application = bank notes, credit cards, ID cards. Purpose of use = checking. Currency = all. Counterfeit detection = UV properties. Mains voltage = AC 220 - 240 V. Height = 88 mm. Width = 206 mm. Depth = 102 mm. Colour = black. Weight = 0.63 kg. Strong UV lamp with lifespan that is 3 times longer. With a reflector for an extra strong UV light quality. Suitable for all currencies. Check credit cards, passports and other ID documents for authenticity. CE certified.

See full description
Specifications for Counterfeit Detector, 50, With Reflector And UV Lamp
  • Colour
    Black
  • Product Type
    Verification/Counting Devices
  • Mains Voltage
    AC 220 - 240 V
  • Supplied
    Assembled
  • Height
    88mm
  • Counterfeit Detection
    UV Properties
  • Weight
    0.63kg
  • Width
    206mm
  • Depth
    102mm
  • Currency
    All
  • Purpose of Use
    Checking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome