Counting Machine For Unsorted Counting, 2265, Fivefold Forgery Detection

Order Code: ZT2694774S

£899.99 Inc VAT (20%)


Description

Counting machine for unsorted counting, 2265, fivefold forgery detection. Supplied = assembled. Product type = verification/counting devices. Application = bank notes. Purpose of use = value counting, checking. Currency = all (EUR, GBP unsorted) Counterfeit detection = size, UV properties, magnetic properties, colour/illustrations, thickness. Capacity = 300 bank notes. Speed = 1200 pcs./min. Mains voltage = AC 220 - 240 V. Height = 225 mm. Width = 300 mm. Depth = 340 mm. Colour = light grey. Weight = 5.8 kg. Banknote counters with value counting for mixed EUR and GBP banknotes. Count sorted banknotes in any other currency. Count up to 1200 banknotes per minute. Check banknotes for up to 5 security features: UV, MG, size, colour, thickness. Alarm when suspicious banknotes or banknotes of different sizes are detected. Suitable for identifying current and new banknote series. Fast and easy to use. Automatic start and stop function. Count up to 1500 banknotes/min. Add and batch function. Adjustable counting speed: 800, 1200 and 1500 banknotes per minute. Large LCD display with a clear and professional layout. User friendly front panel with numerical keypad and function keys. CE certified. Battery operation not possible.

See full description
Specifications for Counting Machine For Unsorted Counting, 2265, Fivefold Forgery Detection
  • Colour
    Light Grey
  • Mains Voltage
    AC 220 - 240 V
  • Capacity
    300 Bank Notes
  • Product Type
    Verification/Counting Devices
  • Supplied
    Assembled
  • Width
    300mm
  • Currency
    All (EUR, GBP Unsorted)
  • Purpose of Use
    Value Counting, Checking
  • Weight
    5.8kg
  • Depth
    340mm
  • Speed
    1200./min
  • Applications
    Bank Notes
  • Height
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome