6U 12in Deep Patch Panel Mount Bracket

Order Code: ZT1539758S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

6U 12in Deep Patch Panel Mount Bracket The WALLMOUNT6 6U 14 in. Deep Wall Mounting Bracket for Patch Panel delivers a sturdy and dependable equipment storage option, allowing you to wall mount equipment for a more efficient and accessible operating environment.
The mounting bracket features an all-steel design and is suitable for mounting patch panels, or other slim 19in equipment to a wall.
Backed by a StarTech.com Lifetime warranty.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 6U 12in Deep Patch Panel Mount Bracket
  • MFR Part No.
    8STWALLMOUNT6
  • Type
    Server & Data Racks
  • Colour
    Black
  • Weight
    2.9kg
  • Material
    Steel
  • Height
    273mm
  • Depth
    350mm
  • Width
    498mm
  • Cable Management
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome