8502601 Reflex Series Dual Monitor Arm

Order Code: ZT3383525S

£61.99 Inc VAT (20%)


Description

Maximise desk space and elevate your monitor to reduce eye neck and shoulder strain, full height and depth adjustable for optimum viewing control, simple design with built-in cable management to keep you tangle-free, holds monitors up to 8kgs, desk clamp and grommet mount included for secure and easy attachment options. Maximise desk space with the reflex series of monitor arms and elevate your monitor to reduce eye, neck and shoulder strain. With the product being fully height and depth adjustable, it gives you optimum viewing control and a cost-effective ergonomic solution.

the Reflex series has a simple design with a built-in cable management system to keep you tangle-free. Achieve the perfect position and comfort with a maximum height of 45cm and 42cm of reach.

The reflex series holds monitors up to 8kgs. Desk clamp and grommet mount included for secure and easy attachment options.

See full description
Specifications for 8502601 Reflex Series Dual Monitor Arm
  • Product Type
    Dual Monitor Arm
  • Maximum Height
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome