Articulating Desk Mount Quad Monitor Arm

Order Code: ZT5359711S

£259.99 Inc VAT (20%)


Description

Mount four monitors to your desk to Maximise productivity and save space.<br><br>Free up valuable space by mounting four monitors on one base, to suspend your monitors above the surface of your desk, workstation or table. This sturdy desk-mount quad-monitor arm is constructed of heavy-duty steel and will hold all four displays securely in place to create an impressive and productive workspace.<br><br>Enhance your productivity while saving space.<br>Create the ultimate workstation by mounting four monitors on one base that attaches securely to your desk, table or other surface. You can view multiple screens at the same time to work more efficiently while freeing up space.<br><br>The quad-monitor arm offers enhanced productivity in numerous office and commercial applications, such as banking and finance, letting you compare documents and analyse data more effectively. Its also ideal for software developers, programmers, CAD designers, and many other professionals. You can also create engaging digital signage displays to communicate with your clients or employees.<br><br>Rugged Steel Design.<br>With its heavy-duty solid steel construction, the quad-monitor mount securely holds your monitors and helps to ensure long-lasting performance. Each monitor arm supports a flat-panel display from 13in to 27in (330 to 686 mm) in size and up to 17.6 lb. (8 kg) in weight.<br><br>Adjust your monitors for ideal viewing.<br>You can adjust the position and angle of your monitors for comfortable viewing, with +30 to -30 swivel and tilt. The quad-monitor mount enables smooth and effortless tilting, which makes it easy to reduce glare and find the ideal viewing angle. For precise alignment, the monitor arm offers micro adjustments that enable you to perfectly line up your displays.<br><br>Easy installation.<br>The monitor mount supports four VESA mount compliant monitors and it's easy to install using the desk clamp or grommet mount. To keep your cables neatly tucked away, the quad-monitor arm features cable management clips that help to keep your workstation tidy.<br>The ARMQUAD is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
Specifications for Articulating Desk Mount Quad Monitor Arm
  • Maximum Load
    8kg Per Arm
  • Colour
    Black
  • Product Type
    Monitor Arms
    Laptop / Monitor Risers
  • Weight
    7.6kg
  • Number of Screens/Laptops
    Four
  • Clamp Table Thickness
    10-80mm
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Material
    Steel
  • Mounting Option
    Clamp or Grommet
  • Grommet Mount Hole
    10.5-50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome