Clamp on Monitor Riser Extra Wide 25.6in

Order Code: ZT1537063S

£66.99 Inc VAT (20%)


Description

Clamp on Monitor Riser Extra Wide 25. 6in Maximize your desktop space and elevate your screen for more comfortable viewing with thismonitor riser. Itclamps oneasily to your desk toopen upmore surface space, giving you an extra widemonitor shelfwith a minimal footprint. The attractive black finish complements your office decor. Enjoy an organized, clutter-free workspace with thisspace-savingmonitor stand, 25. 6''x 10. 2''(65cm x 26 cm). The extra wide monitor shelf provides ample room to hold your monitor and desk accessories. Use the large area underneath to store a full-size keyboard andother items, to keep everything within easy reach. With itsheavy-duty baseandsturdyplatform, theclamp-on monitorshelfprovides stable support for a singlemonitor up to 34'', withamaximum weight capacityup to 44 lb. (20 kg). You can also usethe monitor stand to raiseyour laptopor printer, freeing up desk or counter space underneath. The integrated cable management slots keep cables organized and out of view. The office desk monitor shelf offers fast and easyset up, with a C-clamp that attaches easily on to desk surfaces up to 1. 3''(33mm) in thickness. It offers a great space-saving solution without permanently altering your desk or table surface. MNRISERCLMP isbacked by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
Specifications for Clamp on Monitor Riser Extra Wide 25.6in
  • Colour
    Black
  • Monitor/Notebook Size
    Up to 34in Monitor
  • Type
    Laptop / Monitor Risers
  • Form
    Monitor Stnd
  • Mounting Option
    Desk Clamp
  • Weight
    3.2kg
  • Number of Screens/Laptops
    1
  • Clamp Table Thickness
    Up to 33mm
  • Maximum Load
    20kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome