Computer Roller Shutter Cupboard, For Monitors Up To 20'', Mobile, Blue Grey

Order Code: ZT2745029S

£1,199.99 Inc VAT (20%)


Description

Computer roller shutter cupboard, for monitors up to 20'', mobile, blue grey. Supplied = pre-assembled, final assembly by customer. Overall height = 1630 mm. Overall width = 600 mm. Overall depth = 560 mm. Internal dimensions monitor compartment = HxWxD 548x598x330 mm. Max. monitor size (LCD) = 20 inch. Material of housing = sheet steel, powder coated. Body colour = blue grey RAL 7031. Front colour = light grey. Vision panel dimensions = 420x450 mm. Ventilation = passive ventilation (ventilation slots) Protection type = IP20. Feature = mobile, lockable. Wheel fittings = 4 swivel castors 2 with wheel stops. Monitor compartment = with. Lockable base cupboard with smooth rolling roller shutter. Storage space for computer, printer and accessories. Including 4 swivel castors (2 with wheel stops) Robust, powder coated sheet steel construction. Monitor housing with acrylic glass hinged door, lockable. Internal dims. HxWxD 548 x 598 x 330 mm. Vision panel HxW 420 x 450 mm. Pull-out keyboard shelf with lockable front cover plate. Roller shutter cupboards with smooth running, light grey roller shutter with cylinder lock. Storage space for computer, printer and accessories, HxWxD 920 x 600 x 560 mm. As standard with 4 swivel castors, 2 with wheel stops. Consists of two parts - easy self-assembly. Your advantage Unbeatable price/performance ratio.

See full description
Specifications for Computer Roller Shutter Cupboard, For Monitors Up To 20'', Mobile, Blue Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Overall Depth
    560mm
  • Vision Panel Dimensions
    420x450mm
  • Features
    Mobile, Lockable
  • Material of Housing
    Sheet Steel, Powder Coated
  • Colour
    Blue Grey
  • Monitor Compartment
    With
  • Front Colour
    Light Grey
  • Monitor Size (LCD)
    20in
  • Overall Height
    1630mm
  • Protection Type
    IP20
  • Overall Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome