Crane Arm For Mini-Lifter, Stainless Steel, QCS Connection

Order Code: ZT2744813S

£2,299.99 Inc VAT (20%)


Description

Crane arm for mini-lifter, made of stainless steel, QCS connection. Supplied = assembled. Material = stainless steel. Type of connection = QCS. Length = 445 mm. Max. load = 70 kg. Product type = accessories for mini lifts. Made of high quality stainless steel.

Specifications for Crane Arm For Mini-Lifter, Stainless Steel, QCS Connection
  • Material
    Stainless Steel
  • Product Type
    Accessories for Mini Lifts
  • Supplied
    Assembled
  • Weight Capacity
    70kg
  • Length
    445mm
  • Type of Connection
    QCS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome