Crossbar Triple Monitor Desk Mount for 17in to 27in Displays

Order Code: ZT5531645S

£249.99 Inc VAT (20%)


Description

This crossbar monitor desk mount is designed to support up to three 27-inch displays, creating an ergonomic multi-monitor setup that provides an extensive viewing area for productivity. A built-in handle enables moving all monitors simultaneously, while the spring-assisted arm allows multiple adjustments to suit different ergonomic needs.The spring arm enables toolless height adjustment of up to 13in (330mm) with effortless one-touch motion. The maximum arm extension is 24.8in (630mm) , and the minimum arm extension is 4in (104mm) The weight capacity is 13.2lb (6kg) per VESA mount.This triple monitor mount features micro height adjustment screws on the VESA plate that enable perfect alignment of all three monitors. This is ideal for bezel-less or slim bezel displays, helping to create a more extensive and seamless viewing area. The outer displays' VESA mounts slide along the crossbar, allowing further adjustments.The monitor crossbar allows toolless adjustments of +/-15 horizontal swivel of the outer displays. The monitors' VESA mounts enable +/-10 horizontal swivel, +5/-15 tilt, and 360 screen rotation for portrait or landscape orientations.To maintain an organized workspace, the adjustable arm features a cable management channel along the underside to keep cables out of sight, reducing clutter and contributing to a tidy setup. A cable clip at the base maintains an organized workspace.

See full description
Specifications for Crossbar Triple Monitor Desk Mount for 17in to 27in Displays
  • Weight
    8.4kg
  • Material
    Aluminium, Steel and Plastic
  • Monitor/Notebook Size
    Up to 27in
  • Product Type
    Laptop / Monitor Risers
    Monitor Arms
  • Maximum Load
    6kg (per display)
  • Mounting Option
    Clamp or Grommet
  • Colour
    Black
  • Number of Screens/Laptops
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome