Foldable Laptop Riser Stand 22lb 10kg

Order Code: ZT3526597S

£41.99 Inc VAT (20%)


Description

StarTech.com Foldable Portable Height Adjustable Ergonomic Laptop Stand Ventilated Aluminium Frame Supports 22lb 10kg

Specifications for Foldable Laptop Riser Stand 22lb 10kg
  • Mounting Option
    Desktop Stnd
  • Number of Screens/Laptops
    One
  • Form
    Notebook/Laptop Stnd
  • Material
    Aluminium
  • Type
    Laptop / Monitor Risers
  • Maximum Load
    10kg
  • Monitor/Notebook Size
    Up to 15.6in
  • Weight
    341g
  • Colour
    Silver
  • Adjustability
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome