Hana LT Monitor Stand - Black

Order Code: ZT4781811S

£69.99 Inc VAT (20%)


Description

Discover a new level of ergonomic comfort with the Hana LT monitor stand, offering three height settings to suit your unique needs, ensuring you work comfortably and efficiently. The wide platform on this monitor stand can hold large screens weighing up to 22.6kg. Enhance your workspace with the Hana LT monitor stand where comfort, style, and sustainability come together seamlessly to elevate your productivity and well-being. This monitor stand has been tested by FIRA International Ltd to comply with the ergonomic requirements set out in the European Health and Safety Legislation: EN ISO 9241-5 and is built to last with a 5-year extended warranty, and access to the best customer service to help with any queries you may have.

See full description
Specifications for Hana LT Monitor Stand - Black
  • Adjustability
    Yes
  • Colour
    Black
  • Standards
    EN ISO 9241-5
  • Number of Screens/Laptops
    1
  • Height Adjustable
    102, 127, 153mm
  • Platform Dimensions
    402x194mm
  • Maximum Load
    22.6kg
  • Height Adjustment Method
    Manual
  • Type
    Laptop / Monitor Risers
  • Form
    Monitor Stnd
  • Weight
    1.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome