Hana LT Monitor Stand - White

Order Code: ZT4781833S

£69.99 Inc VAT (20%)


Description

Discover a new level of ergonomic comfort with the Hana LT monitor stand, offering three height settings to suit your unique needs, ensuring you work comfortably and efficiently. The wide platform on this monitor stand can hold large screens weighing up to 22.6kg. Enhance your workspace with the Hana LT monitor stand where comfort, style, and sustainability come together seamlessly to elevate your productivity and well-being. This monitor stand has been tested by FIRA International Ltd to comply with the ergonomic requirements set out in the European Health and Safety Legislation: EN ISO 9241-5 and is built to last with a 5-year extended warranty, and access to the best customer service to help with any queries you may have.

See full description
Specifications for Hana LT Monitor Stand - White
  • Weight
    1.3kg
  • Colour
    White
  • Adjustability
    Yes
  • Form
    Monitor Stnd
  • Height Adjustment Method
    Manual
  • Standards
    EN ISO 9241-5
  • Type
    Laptop / Monitor Risers
  • Platform Dimensions
    402x194mm
  • Maximum Load
    22.6kg
  • Height Adjustable
    102, 127, 153mm
  • Number of Screens/Laptops
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome