Heavy Duty Steel Quad Monitor Stand

Order Code: ZT1537023S

£279.99 Inc VAT (20%)


Description

Startech Heavy Duty Steel Quad Monitor Stand Increase productivity and free up space by mounting four monitors to this attractive desktop stand. This free-standing quad-monitor stand saves you valuable desk space and boosts productivity, by creating a more comfortable and ergonomic workspace. Constructed of steel and aluminium, the robust monitor stand suspends up to four monitors above your desk or other work surface. Work with greater comfort and productivity. Clear up your desk surface and enjoy an ergonomic workspace. This computer monitor stand supports four displays that are each 13in to 27in (330 to 686 mm) in size and up to 17. 6 lb. (8 kg) in weight. With its dual-crossbar design, this monitor stand lets you mount four monitors onto a single base that rests on your desktop. This gives you more surface area on your desk for personal devices or for physical tasks like reviewing paper documents. And, adding extra monitors gives you ample screen space to simplify multitasking -- using four displays makes it easier to reference material on several screens while working on another, saving you the time and hassle of having to flip back and forth between documents. Adjust to the right viewing angle. The monitor stand enables easy adjustment of your screen position, with +45?/-45? swivel, +45?/-45? tilt, and full 360? rotation. The structure offers smooth, effortless rotating and positioning in any direction, so it's easy to reduce glare and find the ideal viewing angle. The micro-adjustment features enable the level alignment of your four monitors. You can also adjust the height of the monitors along the 32. 2in (818 mm) pole. Rugged steel and aluminium construction. The quad-monitor stand is engineered with heavy-duty steel and aluminium and features a solid steel base. The surface finish features a powder coating to resist scratches. To help keep your work area free of clutter, the monitor stand also features cable clips that keep your cables neatly out of sight. The ARMBARQUAD is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description
Specifications for Heavy Duty Steel Quad Monitor Stand
  • Colour
    Black
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Form
    Monitor Arms
  • Weight
    8.6kg
  • Material
    Steel/Aluminium
  • Maximum Load
    8kg per arm
  • Adjustability
    Yes
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Desktop Stnd
  • Number of Screens/Laptops
    Four

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome