Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
I-Tec Dock Vesa Mount 3G60203
By I
Order Code:
ZT1661246S
£17.99
each
Inc VAT (20%)
£269.85 minimum order value
Quantity
Price
Discount
1 - 19
£17.99
0%
20 +
£17.27
4%
15
Add to basket
Minimum order quantity: 15.
Get it by
Thu, 16th Jan
In Stock
GBP
269.85
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/i-tec-dock-vesa-mount-3g60203/p/ZT1661246S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
I-Tec Dock Vesa Mount Bracket
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Dock Vesa Mount 3G60203
Depth
5mm
Height
190mm
Material
Metal
Width
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome