Lotus DX Sitting/Standing Workstation, HxWxD 140 X 832 X 616mm, Black

Order Code: ZT2693431S

£1,029.99 Inc VAT (20%)


Description

Lotus DX sitting/standing workstation, HxWxD 140 x 832 x 616 mm, black. Supplied = assembled. Height = 140 mm. Width = 832 mm. Depth = 616 mm. Height adjustment range = 10 - 442 mm. Material = steel, plastic. Colour = black. Type of mounting = free standing. Max. load = 15 kg. Product type = add-on desktops. An integrated wireless charging station and USB connection will make your workplace even more productive. Smooth Lift Technology ensures stability and easy height adjustment. The integrated antimicrobial Microban protection technology inhibits the accumulation of harmful bacteria over the full product service life. Integrated wireless Qi charging station with USB connections that make it easy to keep devices fully charged. Innovative cable management system ensures a tidy workplace when seated and when standing. With two large shelves and plenty of space for desk accessories. Fully assembled - ready for immediate use. Sitting/standing workstations encourage the user to move more frequently when working at a desk, and help the user to shorten phases spent seated. Platform size WxD 806 x 207 mm, keyboard platform WxD 832 x 309 mm. The monitor brackets are not included with the delivery. Supplied fully assembled.

See full description
Specifications for Lotus DX Sitting/Standing Workstation, HxWxD 140 X 832 X 616mm, Black
  • Mounting Type
    Free Standing
  • Material
    Steel
    Plastic
  • Product Type
    Add-On Desktops
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    140mm
  • Weight Capacity
    15kg
  • Depth
    616mm
  • Width
    832mm
  • Adjustable Height Range
    10 - 442mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome