0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26

M Public Floorstand Basic 180 Includes Shelf & Camera Holder

Order Code: ZT1100299S

£469.99 Inc VAT (20%)


Description

Multibrackets M Public Floorstand Basic 180 incl shelf & camera holder. Maximum weight capacity: 90 kg, Minimum screen size: 139.7 cm (55") , Maximum screen size: 2.03 m (80") , Minimum VESA mount: 200 x 200 mm, Maximum VESA mount: 800 x 500 mm. Product colour: Black

Specifications for M Public Floorstand Basic 180 Includes Shelf & Camera Holder
  • Weight
    16.5kg
  • Width
    850mm
  • Depth
    600mm
  • Mounting Type
    Floor
  • Type
    Portable Floor Stnd
  • Height
    2300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome