Monitor Arm Heavy Duty Aluminum Black

Order Code: ZT1537275S

£129.99 Inc VAT (20%)


Description

Startech Monitor Arm Heavy Duty Aluminum Black Free up space while creating an ergonomic work environment. This desk-mount monitor arm makes it easy to securely mount your display above your desk or table and adjust the height with one touch. You can mount a display ranging in size from 13in to 32in (330 mm to 813 mm), and the monitor arm features an attractive black finish that complements your workspace.

Mount Your Monitor to Save Space.
This heavy-duty monitor arm saves space on your work surface by elevating your monitor above your desk or table.One-Touch Height Adjustment.
The monitor-mount arm features a gas-spring cylinder that makes it easy to raise or lower your display, with up to 13.1in (335 mm) of height adjustment. Adjust the tension according to the weight of your monitor, to re-position the monitor height effortlessly.

Adjust Your Monitor for Ideal Viewing .
The full-motion articulating monitor arm extends up to 23.8in (605 mm) so itís easy to find the right viewing angle. Swivel your monitor 180 degrees to share your display, while collaborating with others. Tilt your screen 90 degrees for comfortable viewing or rotate it 180 degrees for landscape or portrait viewing.

Easy Installation.
The VESA monitor mount is easy to install (desk C-clamp or grommet mount) and offers built-in cable management. The detachable VESA panel makes it simple to attach or remove your monitor.

ARMPIVOTHDB is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Monitor Arm Heavy Duty Aluminum Black
  • Colour
    Black
  • Grommet Mount Hole
    10.5-50mm
  • Weight
    3.1kg
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Clamp or Grommet
  • Adjustability
    Yes
  • Form
    Monitor Arms
  • Maximum Load
    9kg
  • Material
    Aluminium
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Number of Screens/Laptops
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome