Monitor Desk Mount for 17in to 30in Displays

Order Code: ZT5531572S

£169.99 Inc VAT (20%)


Description

This monitor desk mount is designed to support up to 27-inch 16:9 or 30-inch 21:9 display, creating an ergonomic area for productivity. The mechanical spring-assisted arm enables multiple adjustment to suit different ergonomic needs.The spring arm enables toolless height adjustment of up to 10.6in (270mm) with effortless one-touch motion. Adjust the height of the arm along the 10.2in (261mm) pole. The arm can extend up to 22.2in (590mm) from the pole.The quick toolless slide and click design makes assembly quick and simple. The pre-assembled desk clamp and pole can be easily secured by hand to the desk, saving total installation time.The articulating arm enables toolless adjustments of +/-180 horizontal swivel, 105 tilt, 240 pan, and 360 screen rotation on the VESA plate for portrait or landscape orientations. This flexibility enables users to customize the screen placement for maximum productivity and comfort.With its steel and aluminium construction, the premium monitor arm supports a weight capacity of 19.8 lb. (9 kg) Die-cast aluminium arms with mechanical springs that passed 10, 000 cycle test and are backed for 10 years for long-lasting performance.To maintain an organized workspace, the adjustable arm features a cable management channel along the underside to keep cables out of sight, reducing clutter and contributing to a tidy setup. A cable clip on the pole also helps maintain an organized workspace.

See full description
Specifications for Monitor Desk Mount for 17in to 30in Displays
  • Product Type
    Laptop / Monitor Risers
    Monitor Arms
  • Maximum Load
    9kg
  • Mounting Option
    Clamp or Grommet
  • Weight
    3.6kg
  • Material
    Aluminium, Steel and Plastic
  • Monitor/Notebook Size
    Up to 30in
  • Number of Screens/Laptops
    1
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome