Monitor Stand with Drawer Black - CE05539

Order Code: ZT1542827S

£30.99 Inc VAT (20%)


Description

This Contour Ergonomics Monitor Stand features a durable ABS plastic construction with a glossy finish, as well as 2 different height settings (90mm and 120mm) to help provide optimum viewing comfort. This monitor stand also features a handy built-in drawer for storage of stationery and accessories. The stand helps reduce stress to the neck and shoulders by raising your monitor and also provides extra desk space underneath. The stand has a work surface measuring 345 x 210mm and a maximum weight capacity of 15kg. This black monitor stand measures W500 x D245 x H120mm.
Durable ABS plastic
Glossy finish
2 different height settings (90mm and 120mm)
Built-in drawer for storage
Surface measures 345 x 210mm
Maximum weight capacity: 15kg
Colour: Black
Dimensions: W500 x D245 x H120mm

See full description
Specifications for Monitor Stand with Drawer Black - CE05539
  • MFR Part No.
    CE05539
  • Weight
    1.67kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome