Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
CPU Stands, Monitor Mounts & Keyboard Shelves
Rolling Mobile CPU Caddy on Wheels
By Startech
Order Code:
ZT5359744S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/cpu-stands-monitor-mounts-and-keyboard-shelves/rolling-mobile-cpu-caddy-on-wheels/p/ZT5359744S
Add to quotation
View all CPU Stands, Monitor Mounts & Keyboard Shelves
Description
Startech.com Rolling Mobile CPU Caddy Max Load 21KG
Specifications
Technical Information
Specifications for Rolling Mobile CPU Caddy on Wheels
Material
Steel
Colour
Black
Maximum Load
21kg
Number of Screens/Laptops
1
Weight
3.4kg
Product Type
CPU Holders
Laptop / Monitor Risers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome