Single Monitor Workstation Wall Mount

Order Code: ZT5354245S

£469.99 Inc VAT (20%)


Description

Increase your productivity, with a workstation that fits the way you work. Designed for a wide range of motion, this wall-mounted computer workstation is easily adjustable with independent arms for your monitor and keyboard.<br>Free Up Space<br>Move the wall-mounted sit-stand desk into position to work. Then push it back against the wall when not in use, folding the arms close to the wall. Its perfect for use in hospitals, clinics, warehouses, and other space-limited areas.<br>Optimum Viewing<br>Extend the articulating monitor arm up to 25.6" (65 cm) from the wall. For ideal positioning, tilt or swivel your monitor, or rotate 360 degrees. The sit-stand workstation supports a VESA mount (75x75, 100x100) monitor up to 30", with a maximum weight of 19.8 lb. (9 kg) .<br>Convenient Height Adjustment<br>This wall-mounted height-adjustable desk enables a wide range of users to work in comfort. Adjust the height of both arms along the pole up to 17.5" (44.5 cm) , plus the spring monitor arm has a height adjustment range of 10.6" (27 cm) .<br>Adjustable Keyboard Tray<br>Place your keyboard where you need it, with an independent keyboard tray that extends up to 30.9" (78.4 cm) from the wall. Tilt the keyboard back to make sure your wrists are in a neutral position while typing. Place your mouse in the holder when not in use.<br>Easy Installation<br>The modular design, with quick slide-and-click connections, makes installation easy and saves time when setting up multiple units.<br>The TAA compliant WALLSTSI1 is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Single Monitor Workstation Wall Mount
  • Colour
    Silver
  • Number of Screens/Laptops
    1
  • Product Type
    Laptop / Monitor Risers
    Workstation Stnd
  • Weight
    7.2kg
  • Material
    Aluminium
  • Maximum Load
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome