Sit Stand Floor Mat - Black

Order Code: ZT4781760S

£79.99 Inc VAT (20%)
£82.993.5% off


Description

Too many hours sat at your desk is damaging your health. Alternating between sitting and standing at your desk throughout the day, helps you to stay active, healthy and productive. This reduces the risks of sedentary working, such as obesity, diabetes, heart disease and cancer. The Everyday Sit-Stand Mat is designed to allow you to stand for longer and in comfort. This durable mat encourages subtle movement to help prevent fatigue throughout the day. There is no need to worry about tripping over this anti fatigue mat, as the edges of it are bevelled to avoid any potential tripping hazards. The dimensions for this Sit-Stand mat are H1.91 x W91.44 x D60.96 cm and comes with a 5 year warranty.

See full description
Specifications for Sit Stand Floor Mat - Black
  • Mat Type
    Anti-fatigue
  • Type
    Floor Mats
  • Colour
    Black
  • Weight
    2.03kg
  • Width
    610mm
  • Use
    Indoor
  • Length
    914mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome