StarTech Dual Desktop Mount Monitor Arm

Order Code: ZT1537248S

£189.99 Inc VAT (20%)


Description

StarTech Dual Desktop Mount Monitor Arm The ARMDUAL Articulating Dual-Monitor Arm lets you mount two displays to your desk or table, with extension, tilt, pan, swivel, pivot and height adjustments.

The desk-mount monitor arm offers a wide range of motion on several axes, giving you the freedom to place your displays side-by-side, spread apart, back-to-back or anywhere in between. For viewing longer pages or blocks of code without scrolling, the dual arm also supports landscape to portrait display rotation for either monitor.

Mounting your displays on a dual monitor arm above the desk surface enables you to adjust your display height, position and viewing angles easily for an ergonomic work environment, with the added benefit of reclaiming valuable workspace on your desk.

Supporting 12 - 24'' displays up to a maximum weight capacity of 30lbs (13.6kg) per arm, the dual arm monitor mount holds your displays with ease, and integrates a cable management channel to keep things neat. For added installation flexibility, the included mounting hardware can either clamp to the side of your desk / table or mount through a grommet hole, for a versatile dual-monitor mounting solution.

Backed by a StarTech.com 5-year warranty and free, lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Dual Desktop Mount Monitor Arm
  • Weight
    4kg
  • Mounting Type
    Desk
  • Material
    Steel/Plastic
  • Maximum Load
    13.6kg per arm
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Clamp or Grommet
  • Adjustability
    Yes
  • Number of Screens/Laptops
    2
  • Form
    Monitor Arms
  • Monitor/Notebook Size
    24in Monitor
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome