Startech Dual Monitor Arm for Monitors up to 27in

Order Code: ZT1537002S

£139.99 Inc VAT (20%)


Description

Startech Dual Monitor Arm for Monitors up to 27in This deskmount dual-monitor arm lets you mount two 13in to 27in VESA mount monitors, each weighing up to 17.6 lb. (8 kg), onto a single low-profile base. It gives you flexible desk-clamp or grommet-hole mounting, letting you save space while creating an ergonomic workspace in any office environment.

See full description
Specifications for Startech Dual Monitor Arm for Monitors up to 27in
  • Colour
    Black
  • Type
    Laptop / Monitor Risers
  • Material
    Steel/Aluminium/Plastic
  • Weight
    4.9kg
  • Depth
    870mm
  • Height
    515mm
  • Width
    135mm
  • Mounting Type
    Desk
  • Form
    Monitor Arms
  • Maximum Load
    8kg per arm
  • Mounting Option
    Clamp or Grommet
  • Clamp Table Thickness
    10-80mm
  • Grommet Mount Hole
    10.5-50mm
  • Monitor/Notebook Size
    Up to 27in Monitor
  • Adjustability
    Yes
  • Number of Screens/Laptops
    2
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome