Startech Monitor Mount for Monitors up to 32 Inch

Order Code: ZT1537183S

£69.99 Inc VAT (20%)


Description

Startech Monitor Mount for Monitors up to 32 Inch Save valuable desk space and position your monitor in a more comfortable viewing position. Constructed of high-grade steel, this monitor desk mount for up to 32in monitors makes it easy to suspend your display above your desk or other work surface.

Work in comfort while saving desk space.
Clear up your desk surface while creating an ergonomic workspace. This simple yet rugged monitor mount supports displays 13in to 32in (330 to 813 mm) in size and 17.6 lb. (8 kg) in weight. Easily rotate, tilt and swivel, to adjust your screen position and find the perfect viewing angle. You can also adjust the height of your monitor along the vertical pole to a maximum height of 17.4in (443 mm) to your desired position, to reduce neck and eye strain.

Rugged steel construction.
The heavy-duty steel mount is built for long-lasting performance. The surface finish features a powder coating to help resist scratches.

Easy installation.
The monitor desk mount makes it easy to mount a VESA mount compatible display above your desk, table or other surface, using the included C-clamp or grommet mount. A detachable VESA panel enables simple attachment of your monitor, then you just slide your monitor onto the mount. To help keep your work area free of clutter, the monitor mount also features cable clips that keep your cables neatly out of sight.

The ARMPIVOTV2 is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Monitor Mount for Monitors up to 32 Inch
  • Form
    Monitor Arms
  • Maximum Load
    8kg
  • Material
    Steel/Plastic
  • Type
    Laptop / Monitor Risers
  • Mounting Option
    Clamp or Grommet
  • Adjustability
    Yes
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Colour
    Black
  • Number of Screens/Laptops
    1
  • Grommet Mount Hole
    10.5-50mm
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome